Apply to be a TradeMaster!
Main product image of 4 oz. Medium Body, Fast Set CPVC Cement (Orange)
Magnifying glass
Hover image to zoom

4 oz. Medium Body, Fast Set CPVC Cement (Orange)

Brand:
Hercules
SKU:
60303
Rating:
(5)
Q&A:
(0)
4 oz. Medium Body, Fast Set CPVC Cement (Orange)
Magnifying glass
Hover image to zoom
$9.85 each
In Stock
In Stock
Get 78 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
CPVC Cement, Orange Label, Low VOC - Orange, Medium Body, Fast Set

For CPVC potable water pipe and fittings to 8" diameter. All schedules. Meets ASTM F493.

Note: Dauber in cap

Specs

–
Volume:

4 oz.

Cement Color:

Orange

VOC Level:

490 gpl

Application:

Schedule 80

CPVC

Schedule 40

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CPVC CTS 90° Elbow (Socket)
SKU: 4106-007

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

Best glue for quick cpvc repairs.
TK
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again

Easy to order and shipped to your home and product worked as stated
ka
Virgina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These people are awesome!

Great people to do business with!
Lawrence Kudlik, MA
Boston, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This stuff works great

Works great... I just had to find out you have to use primer with it! I must add, SupplyHouse is a wonderful company.
Bre
Tennessee
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

I haven't installed it yet but ive heard great things about these products
jkau
paso robles ca
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy