Apply to be a TradeMaster!
Main product image of 8 oz. Medium Body, Fast Set ABS Cement (Black)
Magnifying glass
Hover image to zoom

8 oz. Medium Body, Fast Set ABS Cement (Black)

Brand:
Hercules
SKU:
60513
Rating:
(3)
Q&A:
(0)
8 oz. Medium Body, Fast Set ABS Cement (Black)
Magnifying glass
Hover image to zoom
$9.32 each
In Stock
In Stock
Get 15 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
ABS Cement, Green Label, Low VOC - Black, Medium Body, Fast Set

For ABS potable water and DWV and SW pipe and fittings up to 8" diameter. Schedules 40 and 80. Meets ASTM 2235

Note: Dauber in cap

Specs

–
Volume:

8 oz.

Cement Color:

Black

VOC Level:

400 gpl

Application:

Schedule 40

Schedule 80

ABS

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again, and have.

I am one of the few plumbers left that continue to use ABS pipe and fittings. ABS glue is a much thicker glue than PVC. Fittings cab be dry fitted easily, and no priming neccessary.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does Its Job Perfectly

SH is really great because you can get everything needed for the job in one beyond fast shipment. Everything is packed with care. Cement provided a good bond quickly.
JP
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I like to buy my material from u guys because I can save money and at the same time I get great products. The service u give is impeccable and I strongly recommend that people buy from Supply House . Com.
Wilson plumbing
Middletown New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy