Apply to be a TradeMaster!
Main product image of 8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
Magnifying glass
Hover image to zoom

8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)

Brand:
Hercules
SKU:
60713
Rating:
(1)
Q&A:
(0)
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
Magnifying glass
Hover image to zoom
$13.77 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Multi-Purpose Cement, Olive Label, Low VOC - Milky, Medium Body, Fast Set

For potable water, DWV and SW pipe and fittings. For joining PVC, CPVC and ABS pipe and fittings up to 6" diameter. Schedules 40 and 80. Meets ASTM D2564.

Note: Dauber in cap

Specs

–
Volume:

8 oz.

Cement Color:

Milky

VOC Level:

490 gpl

Body Type:

Medium

Application:

Schedule 80

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60015
Hercules

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Products

Great Products and fast service Good people!!
Keithafd
Danville,IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy