Apply to be a TradeMaster!
Main product image of Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10002
Magnifying glass
Hover image to zoom

Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10002

SKU:
HS10002
Rating:
(0)
Q&A:
(0)
Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10002
Magnifying glass
Hover image to zoom
HS10002 has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10001
SKU:HS10001
(6)
Order by 6PM, receive 74 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Volume
1-1/3 oz.
Product Highlight: Max Pressure (PSI)
10000 MAX PSI

Description

Leak Lock is a thread sealant that prevents leaking of nearly all fluids, chemicals, oils, gases and refrigerants. It's suitable as a gasket sealing compound and can also prevent loosening of nuts, bolts, plugs, fittings, and other parts. As a sealant paste, it stays flexible after cured, adheres to surfaces, fills voids, and is potable water safe once cured. It works in temperatures from -200°F (-93°C) to 400°F (204°C), as well as full vacuums and pressures to 10,000 psi.

Specs

Volume:

1-1/3 oz.

Max Pressure (PSI):

10000

Product Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm