Apply to be a TradeMaster!
Main product image of Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10001
Magnifying glass
Hover image to zoom

Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10001

SKU:
HS10001
Rating:
(6)
Q&A:
(0)
Leak Lock Pipe Joint Sealant (1-1/3 oz. Tube), 10001
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 608 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Volume
1-1/3 oz.

Description

–
Leak Lock is an all-purpose, high-strength and versatile sealant used to prevent leaks, while maintaining its flexibility and adhesion under nearly all pressure and elemental forces. It stays flexible after curing, adheres to surfaces, fills voids, and is potable water safe once cured. It works in temperatures from -200F (-93C) to 400F (204C), as well as full vacuums and pressures to 10,000 psi. Suitable for use on all clean surface types.

Applications
  • A sealant for all surfaces, including metals, plastics, and silicones.
  • Seals a vast range of chemicals, CFCs, HFCs, oils, gases, steam, water, air, etc.
  • Ideal for joining dissimilar metals and other materials.
How to Use
  • Clean Surface: Clean the surface with acetone or another suitable solvent.
  • Apply: Apply with a brush or other applicator to both sealing surfaces.
  • Wait: Wait 20 minutes for a tack time to develop before joints are assembled.
  • Cure: Cure time will vary from 20 minutes to 24 hours, depending on pipe size and temperature of application.
  • For Removal: Use any denatured alcohol as a cleaning solvent to remove unwanted spills or mess.

Specs

–
Product Type:

Sealant

Max Pressure (PSI):

10000

Volume:

1-1/3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again

I use this on gas lines. Hardy ever do I have a leak
Medic40
Blair sc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful

Refrigeration system can't without this product
Ben
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

just what i needed
carverbjs
mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great item

This sealant is the singularly best one we have ever used, just buy it in these tubes otherwise it drys up in the bottle to fast and you wasted your money
2ndguns
montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

But from the picture I would of thought I was also getting the container it comes in and I did not.
Dawson Services
Tipp City Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for pipe threads

Used on my new air compressor. Air pressure is at 175 psi for a week now so I'd say this stuff works great. No Teflon tape, just leak lock.
Chris
Marysville,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy