Shop Resideo Sale
Main product image of SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
Magnifying glass
Hover image to zoom

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm

SKU:
SRS1
Rating:
(3)
Q&A:
(0)
SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
Magnifying glass
Hover image to zoom
$235.45 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece SRS1 Residential/Light-Commercial Refrigerant Scale w/ Alarm
Reliable charging/recovery scale with audible alarm for precise refrigerant measurement.

What's in the Box
  • SRS1 refrigerant scale platform
  • Control module/display
  • Battery and user guide

Key Benefits & Features
  • High-resolution mass readings for accurate charging and recovery
  • Programmable alarm to signal target charge or recovery limits
  • Rugged platform sized for common cylinders
  • Large, easy-to-read display for field visibility
  • Auto power management to maximize runtime

Performance Specs & Compatibility
  • Function: refrigerant mass measurement (charge/recovery)
  • Application: residential and light-commercial HVAC/R service
  • Power: battery operated platform and display

Why SRS1 Stands Out
  • Field-proven scale with an audible alarm to prevent over- or under-charging.

Related Products

Specs

–
Type:

Refrigerant Accessory

Overrange:

"OL" mark indication

Application:

HVAC

Auto-Off:

30 Minutes

Operating Environment:

32°F to 122°F at <75% RH

Accuracy:

0.05 rdg

Resolution:

0.25 oz or 10g

Temperature Coefficient:

0.1 × (specified accuracy) per °F

Wireless Range:

100 ft

Battery Type:

Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

SDMN5, Dual-Port Manometer
SKU: SDMN5
Fieldpiece

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very nice scale

These are a great price and work very well for measuring refrigerant weight. I bought two of them. 1 actually didn't work and I had to return it. But I was sent a new one is a reasonable amount of time. The only down fall is the case for it. I wish it was plastic. But I'm sure is why the price is so good. I would definitely buy this again.
Doc
Northbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good refer leak detector

I just got this JB leak detector and so far I'm very happy with its performance.
Bern
Collegeville, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only scale that's actually stood up to the field

It's heavily water resistant, like torrential downpour and leave it in the sun for an hour and it works water resistant...This fact alone is very big for me ! I've used JB ,yellow jacket, Hilmar, The list goes on... This is bar none the best Scale I've ever owned...I would also have to say the ruggedized soft shell case with carry strap is far superior to the old plastic pop open and fall on the ground ( off a flipping ladder ) deals I've encountered in the past. If you are looking for a extremely reliable, extremely accurate, Dead nuts calibrating rugged scale this would be the one I would choose again. I started young and I have 15 years in the trade. I've been working on everything from ice rink chillers to beer fridges ,Retrofits and city multi ductless splits lol ...East Coast service Installation and warranty technician for over 10,From the biggest Triple or quad rooftop to a PTAC unit Or beer cooler this is what I would use... i'm not trying to sell you the scale just so you know ! I'm trying to save you a headache
Bruno
East Coast
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy