Apply to be a TradeMaster!
Main product image of Folding Hex Key Sets
Magnifying glass
Hover image to zoom

Folding Hex Key Sets

SKU:
1839048
Rating:
(0)
Q&A:
(0)
Folding Hex Key Sets
Magnifying glass
Hover image to zoom
$13.88 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/4" Length

Description

–
Get the full socket contact you need. Our slip-resistant Folding Hex Key Sets are available in standard and metric. It’s time to give your hands a break.
Hex sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"

Specs

–
Product Type:

Hex Key

Size:

7/64"

9/64"

1/8"

3/16"

1/4"

3/32"

5/64"

5/32"

7/32"

Length (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy