Apply to be a TradeMaster!
Main product image of 3" Magnetic Nut Driver, Set of 7
Magnifying glass
Hover image to zoom
3" Magnetic Nut Driver, Set of 7
Magnifying glass
Hover image to zoom
$89.83 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 3” Shaft Magnetic Nut Driver has all the advantages of our hilmor 1-1/2 Shaft Magnetic Nut Drivers with the added bonus of a slightly longer shaft. Everything from a magnetic tip to securely hold the fastener in place to a deep shaft designed to accommodate long bolts. We’ve also added twists you’ll like such as a slip-resistant grip, wrench flats for more torque and a color-coded insert for easy size identification. We even gave it an extra-durable design – to outlast the elements. Simply put, it’s ready to conquer when you are.

Features:
  • For sizes - 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
  • Secure Hold: A magnetic tip on both ends keeps fasteners firmly in place.
  • Quick Identification: A color-coded insert on the bands and bottom makes size identification simple.
  • More Torque: A slip resistant grip allows for maximum leverage.
  • Big Bolt Capable: A hollowed shaft allows for use on long bolts.
  • Rugged & Durable: Designed to last with a durable chrome-vanadium steel construction.

Specs

–
Product Type:

Nut Driver

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy