Apply to be a TradeMaster!
Main product image of Ball Valve Adapter (Set of 3)
Magnifying glass
Hover image to zoom

Ball Valve Adapter (Set of 3)

SKU:
1839148
Rating:
(0)
Q&A:
(0)
Ball Valve Adapter (Set of 3)
Magnifying glass
Hover image to zoom
$89.23 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Color
Blue, Yellow, Red

Description

–
We all know that controlling refrigerant loss on the jobsite is a big deal. And the hilmor Ball Valve Adapter is here to help. It is designed with an extra 8” of hose for additional length.

  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • Hoses End Connection: Straight by Straight
  • Ball Valve End Connection: Straight by 45°

Specs

–
Product Type:

Adapter

Max Pressure (PSI):

800

Color:

Blue

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Ball Valve Adapter (Set of 3)
Ball Valve Adapter (Set of 3)
SKU: 1839148
Adapter
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy