Apply to be a TradeMaster!
Main product image of 1/4" Compact Ball Valve, 45°  (Pack of 3)
Magnifying glass
Hover image to zoom

1/4" Compact Ball Valve, 45° (Pack of 3)

SKU:
93842
Rating:
(2)
Q&A:
(0)
1/4" Compact Ball Valve, 45°  (Pack of 3)
Magnifying glass
Hover image to zoom
$88.99 each
In Stock
In Stock
Get 18 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Compact ball valves feature full flow for charging and recovery. Metal valve handle.
  • 1/4" ball valves are UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • 5/16" for R-410A applications where 5/16" system ports are used
  • 5/16" are UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • Made in the USA

Specs

–
Product Type:

Ball Valve

Size:

1/4"

Max. Working Pressure:

800 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of 1/4" Compact Ball Valve, 45°  (Pack of 3)
1/4" Compact Ball Valve, 45° (Pack of 3)
SKU: 93842
(2)
Ball Valve

You May Also Need

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
SKU: SRS1
Fieldpiece

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good buy

Exactly as advertised and shipped quick!
SteveA
Ar
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This product helped me with my career greatly
Dingo
Sacramento, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy