Apply to be a TradeMaster!
Main product image of 36" Refrigeration Hose (Set of 3)
Magnifying glass
Hover image to zoom

36" Refrigeration Hose (Set of 3)

SKU:
1839158
Rating:
(0)
Q&A:
(0)
36" Refrigeration Hose (Set of 3)
Magnifying glass
Hover image to zoom
$67.94 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Diameter
1/4" Diameter
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
Hilmor 36" Refrigeration Hoses are designed with smart features including an extra abrasion-resistant layer for tough environments. Each is rated for 800 PSI working pressure, which means they can handle the newest high-pressure refrigerants.

  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • Hoses End Connection: Straight by 45°

Specs

–
Product Type:

Hose

Length (Inches):

36"

Max Pressure (PSI):

800

Diameter:

1/4"

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy