Apply to be a TradeMaster!
Main product image of Manifold Gauge
Magnifying glass
Hover image to zoom

Manifold Gauge

Brand:
Navac
SKU:
N2A4B
Rating:
(6)
Q&A:
(0)
Manifold Gauge
Magnifying glass
Hover image to zoom
$124.00 each
In Stock
In Stock
Get 13 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac N2A4B Manifold Gauge

Durable service gauge from Navac's Pro/Pro Plus family, built for clear readings and daily HVAC/R diagnostics.

Incorporating the latest ergonomic research and advanced design, it's easy to handle and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides outstanding protection. With quarter-turn ball valve handles and strengthened folding hook design, it is easy to carry.

Product Specifications:

  • Refrigerant Type: R-454B, R-32, R-410A, R-22
  • Pressure Range:
    • -30 inHg to 800 psi
    • -30 inHg to 500 psi
  • Warranty: 1 year

What's in the Box
  • 1 x N2A4B manifold gauge
Key Benefits & Features
  • Large, readable dial for quick checks
  • Rugged body for field conditions
  • Compatible with Navac manifold systems
Related Products

Specs

–
Product Type:

Manifold Gauge

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Micron Vacuum Gauge
SKU: NMV1
Navac

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Nice gauge set

Has the A2L refrigerants. Good tough guages with hard case
Zack
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Nice cheap manifold
Mikey Wipes
Doylestown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Am Buying Another 2 Sets.

Well Made, Padded Gauges, 1/4 Turn Valves Liquid Eye, Brass Body And The Price.. Cant Beat It. I Have 2 Pairs Buying 2 More
Maxxedout Mechanical
Jersey City Nj
2 years ago
Was this review helpful to you?

Awesome anologue gauge for HVAC Techs

The package includes the gauges and a protective case. Hoses are not included. The gauges are very easy to read and look very nice. One feature that i appreciate are the valves in which how easy they are to open and close especially when adding refrigerant to a system in which you want to be as precise as possible. The sightglass is also a nice feature as well. The only thing I would want to see in the future is the gauges having the navac lever hoses included just so it's ready to go out of the box. But bottom line, i use them everyday and they are great.
Bean
Westchester, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Navac gauge works great
Brooks
wash.,dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product very accurate and durable

I use Thease gauges pretty regularly for maintenance service and installs on residential ac. Perfect refrigerant types for me and they are as good as they look.
Pat
Plainville ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy