Apply to be a TradeMaster!
Main product image of Folding Utility Knife
Magnifying glass
Hover image to zoom

Folding Utility Knife

SKU:
1885433
Rating:
(0)
Q&A:
(0)
Folding Utility Knife
Magnifying glass
Hover image to zoom
$19.04 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Safety comes standard with the hilmor Folding Utility Knife. A blade-locking mechanism keeps the blade secure. Bi-Metal composite keeps the blade from shattering. And a liner lock keeps the blade from accidentally folding. This knife knows when to hold ’em and when to fold ’em.

Features:
  • Rugged and Durable: An all-metal body and Bi-Metal blade increase life and durability.
  • Securely Locks Blade: A blade locking mechanism prevents the blade from coming out during use.
  • One-handed Operation: A liner lock for one-handed operation and extra safety.
  • Superior Versatility: A built-in wire-stripping channel for up to 10-gauge wire is there when you need it.
  • Belt Clip: A belt clip keeps the knife close for easy access. Bi-Metal Blade
  • One Bi-Metal utility knife blade is included.

Specs

–
Product Type:

Utility Knife

Blade Length:

1"

Blade Material:

Bi-Metal

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
CURRENT ITEM
Product Image of Folding Utility Knife
Folding Utility Knife
SKU: 1885433
Utility Knife
1"
Bi-Metal
Utility Knife
2-1/2"
Stainless Steel

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy