Apply to be a TradeMaster!
Main product image of 7 Piece Screwdriver Set
Magnifying glass
Hover image to zoom
7 Piece Screwdriver Set
Magnifying glass
Hover image to zoom
$66.39 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"
Product Highlight: Bit Type
Keystone, Cabinet Tip, Phillips #2, Phillips #1

Description

–
When you’re not sure what the day may bring, hilmor Screwdriver Sets have you covered, no matter what you run into on the job. Tip markings on the handle let you quickly identify the right screwdriver for the job while a heat-treated shaft makes them extra durable. These are sets of tools you can’t live without.

Features:
  • More Torque - A slip-resistant grip allows for maximum leverage.
  • Quick Identification - Easy-to-read tip marking on the handle makes identification quick and easy.
  • Rugged and Durable - Designed to last with a heat-treated, chrome plated shaft.
  • Secure Fit - A machined tip allows for a better fit.

Includes:
  • #1 Phillips Tip Round Shank 3”
  • #2 Phillips Tip Round Shank 4”
  • 3/16” Cabinet Tip Round Shank 3”
  • 3/16” Cabinet Tip Round Shank 6”
  • 1/4” Cabinet Tip Round Shank 6”
  • 1/4” Keystone Tip Square Shank 4”
  • 5/16” Keystone Tip Round Shank 6”

Specs

–
Product Type:

Screwdriver

Size:

5/16"

3/16"

1/4"

Bit Type:

Keystone

Cabinet Tip

Phillips #2

Phillips #1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy