Apply to be a TradeMaster!
Main product image of Ratcheting 9 in 1 Multi-Tool Screwdriver
Magnifying glass
Hover image to zoom

Ratcheting 9 in 1 Multi-Tool Screwdriver

SKU:
1891259
Rating:
(0)
Q&A:
(0)
Ratcheting 9 in 1 Multi-Tool Screwdriver
Magnifying glass
Hover image to zoom
$29.59 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16", 3/8"
Product Highlight: Bit Type
Slotted, Nut Driver, Phillips #1, Core Removal, Square #2, Phillips #2

Description

–
Be a master of all trades. With 9 different bits, a ratcheting mechanism and a rubber grip, the 9-in-1 Ratcheting Multi-Tool will help you get full rotation on screws without the need for repositioning — even when you don’t have a lot of room to move around.

Features:
  • Extra Durable: Designed with thick shaft walls for long life and less stripping.
  • More Torque: A slip-resistant grip allows for maximum leverage.
  • Simple Setup: Easily change between forward, reverse and locked positions.

Specs

–
Product Type:

Multi-Tool

Screwdriver

Size:

1/4"

3/16"

5/16"

3/8"

Bit Type:

Slotted

Nut Driver

Phillips #1

Core Removal

Square #2

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy