Apply to be a TradeMaster!
Main product image of 2 Valve Basic Manifold w/ 60" Hoses, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom

2 Valve Basic Manifold w/ 60" Hoses, R22/R404A/R410A (0-800 psi)

SKU:
1932650
Rating:
(0)
Q&A:
(0)
2 Valve Basic Manifold w/ 60" Hoses, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom
$228.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-404A, R-22
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
The hilmor 2-Valve Basic Manifold with 60" Hoses provides all the features you’ve come to expect from a standard manifold, and then some. It has a durable design, improved accessibility and smart functionality.

The 3-1/8" gauges have been optimized for greater readability with improved graphics, high-contrast color and glow-in-the-dark functionality. Sold with hilmor 60" hoses.

Features:
  • Easy To Read: Improved graphics and high-contrast colors deliver precise readings at a glance.
  • Glows In The Dark: Light-activated paint illuminates, so you won’t be left in the dark.
  • Comfort Grip: Rubberized handles are optimally sized for easy turns.

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-410A

R-404A

R-22

Max Pressure (PSI):

800

Connection Type:

Male Threaded

Connection Size:

1/8"

Includes:

60" Hoses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy