Apply to be a TradeMaster!
Main product image of Series 41 Manifold with Color Coded 3-1/8" PSI Refrigerant Gauge Scales (R-404A, R-22, R-410A)
Magnifying glass
Hover image to zoom

Series 41 Manifold with Color Coded 3-1/8" PSI Refrigerant Gauge Scales (R-404A, R-22, R-410A)

SKU:
42004-YJ
Rating:
(6)
Q&A:
(1)
Series 41 Manifold with Color Coded 3-1/8" PSI Refrigerant Gauge Scales (R-404A, R-22, R-410A)
Magnifying glass
Hover image to zoom
$174.60 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series 41 Manifold with Color Coded 3-1/8" PSI Gauge Scales

Refrigerant Used: R-404A - R-22 - R-410A

Series 41 manifolds are also available with larger, easier to read 3-1/8" color-coded gauges in rugged steel cases with polycarbonate crystals. These gauges feature 1% accuracy (Class 1) for an exact reading in critical charge systems.

  • Color-coded scales
  • Sliding double “O” ring pistons reduce wear
  • Long life nylon seats
  • Forged brass body for durability
  • Full porting maximizes capacity and flow
  • Some models include color-coded, 60" PLUS II™ hoses with standard 1/4" flare fittings
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
  • Made in the USA

  • Specs

    –
    Product Type:

    Manifold

    Gauge Diameter:

    3-1/8"

    Hose Length:

    60"

    Includes:

    Gauge

    Hose

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Includes
    2 Valve Basic Manifold w/ 60" Hoses, R22/R404A/R410A (0-800 psi)
    SKU: 1932650
    Manifold
    60" Hoses

    You May Also Need

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    High legibility

    Always good getting into new set of gauges when old ones leave a little bit to be desired!! Getting a year's worth of use is usually maximum for me and am satisfied with that.
    Nelster20
    Lancaster PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very punctual and exactly correct!

    I purchased this item for my sons birthday. My son sent me a link and I went right to the site, ordered the item and it shipped when it said it would, on time and correct! When I didn't really know what I was ordering and it came when they said it would and at the price quoted and exactly correct. Great company to order from.
    Cindy B
    Charlotte, NC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I liked them

    To check pressures and to charge up a/c units
    Rick
    Greenville,S.C
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High Quality Manifold Gauge Set w/ Hoses From Yellow Jacket

    As a HVAC engineer, I've had experience with the Yellow Jacket brand for many years. The company provides high quality, long lasting products.
    Peter G
    Marlton NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent!

    good product, price and service
    Issy boy
    Steamboat Springs Colorado
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Refrigerant gauges

    Best gauges at great prices
    tk
    Hartland, WI
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this include the hose set and are they rated for 4000 psi burst? Thanks!

    Asked by Brad 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes, and yes

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy