Apply to be a TradeMaster!
Main product image of Fast Connect Screwdriver Bit Set
Magnifying glass
Hover image to zoom

Fast Connect Screwdriver Bit Set

SKU:
1937912
Rating:
(0)
Q&A:
(0)
Fast Connect Screwdriver Bit Set
Magnifying glass
Hover image to zoom
$65.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/4"
Product Highlight: Bit Type
Slotted, Square #1, Phillips #1, Nutsetter, Square #2, Phillips #2

Description

–
When you’re not sure what the day may bring, the hilmor Fast Connect Screwdriver Bit Set has you covered. The set comes with the Fast Connect Bit Extension that is impact driver compatible and allows you to quickly and easily swap out bit sizes and types. No matter what you run into on the job, the hilmor Fast Connect Screwdriver Bit Set can help you handle it.

Set Includes:
  • 2-1/2” Fast Connect Bit Extension for 1/4”
  • 1-7/8” Magnetic Nutsetters for 1/4”, 5/16”, & 3/8”
  • 1 X 2” Phillips Impact Bit
  • 2 X 2” Phillips Impact Bit
  • 1 X 2” Square Impact Bit
  • 2 X 2” Square Impact Bit
  • 4-5 x 2” Slotted Impact Bit
  • 6-8 x 2” Slotted Impact Bit

Features:
  • Impact Compatible - Extension and bits are specially manufactured for use with impact drivers.
  • 1/4" Shank - The 1/4" quick-change shank is designed for use in impact drivers and rotary drills.
  • Secure Fit - Precision tip geometry allows for a better fit and reduced stripping.
  • Secure Hold - A rare-earth magnet helps maintain a secure hold to keep fasteners firmly in place.
  • Reduced Stripping - Designed to drive fasteners on the side instead of on the corners, reducing breakage and stripping.
  • Convenient Storage - Compact kit box included for quick and easy storage.

Specs

–
Product Type:

Screwdriver

Type:

Kit

Size:

3/8"

5/16"

1/4"

Bit Type:

Slotted

Square #1

Phillips #1

Nutsetter

Square #2

Phillips #2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy