Apply to be a TradeMaster!
Main product image of 40, 1/8" Angle Steam Radiator Air Valve
Magnifying glass
Hover image to zoom

40, 1/8" Angle Steam Radiator Air Valve

Brand:
Hoffman
SKU:
401440
Rating:
(56)
Q&A:
(3)
40, 1/8" Angle Steam Radiator Air Valve
Magnifying glass
Hover image to zoom
$42.00 each
In Stock
In Stock
Get 297 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
10 psig
Product Highlight: Mount
Angle
Product Highlight: Material
Steel

Description

–
Air Valve (non-vacuum)

Features:
  • Float-type vent
  • For ordinary one-pipe system that doesn't require proportional venting
  • Single non-adjustable port
  • 1/8" NPT angle connection

Specs

–
Application:

Radiator Vent

Size:

1/8"

Type:

Float-type Vent

System Type:

Steam

Max Pressure:

10 psig

Max Operating Pressure:

6 psig

Mount:

Angle

Adjustability:

Non-Adjustable

Material:

Steel

Body Pattern:

Angle

Thread Type:

Male

Temperature Range (F):

140°F - 240°F

Min Temp (F):

140°F

Max Temp (F):

240°F

Thread Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Type
System Type
Max Pressure
CURRENT ITEM
Product Image of 40, 1/8" Angle Steam Radiator Air Valve
40, 1/8" Angle Steam Radiator Air Valve
SKU: 401440
(56)
Radiator Vent
1/8"
Float-type Vent
Steam
10 psig
Radiator Vent
1/8"
Float-type Vent
Steam
10 psig

You May Also Need

41, 1/8" Straight Steam Convector Air Valve
SKU: 401455
Hoffman

Product Reviews

4.82 out of 56 reviews
100% would recommend this product
4.82
out of 56 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
13%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Radiator vents are a wear item

Oddly enough some two pipe steam systems have one pipe legs with vents on the radiators. If you ever see steam (water vapor) escaping, good chance the vent is bad. without a working vent air cannot escape to make room for steam, and steam will not stay in the system. This product worked great to replace a failed Legend T-60
VS

Most Liked Negative Review

Not a bad looking valve

bought 7, one had bad threads, 1 didnt make sound when shook, but the others worked ok.
Showing 1-10 of 56 reviews

The original

I'd tried less costly versions but they never last. These are the originals and you get what you pay for. Highly recommended.
Wally
Queens, NY
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

I made the mistake of using inexpensive non-name brand air valves on my radiators a number of years ago and they all failed in the open position, allowing steam to escape and lowering my boiler water level so I'd replaced them all with the original air vent, the Hoffman #40. These are the originators of this device. They work perfectly and arrived in just a few days. I would recommend both these valves and Supply House and would use both without hesitation.
Wfc7
Glendale, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to replace the old air valve on the radiator with the new one. This is not a cheap imitation. It works as it should.
Tom
Elm City, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better

Made a huge difference. I did not realize what a difference a new valve could make—no more gushing stream.
WD
New York, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After 5 years, this is the only brand that hasn't failed

I've had terrible luck with the Varivalve, and although these can be a little more noisy when they click shut, they've been very reliable and worth the price.
Andy
NJ
3 years ago
Was this review helpful to you?

Very quiet yet not venting enough for my application

Probably a great choice for the closest radiator(s) to your boiler.
Earthling
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Great product, fast shipping, have ordered three times. Works great. House is much warmer now. Will order again.
Jake
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

timely delivery

works perfectly ! I will be buying more as the vary vets I currently have are failing.
bman
Scranton,Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are the best money can buy.

I proactively replace all the steam vents on my radiators every one or two years (at the most). As any of you who have steam systems know, steam heat can be finicky!
Mutrock
Easton, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service! Great quality! Solid pricing!

Just the way how I remember it when I was a kid with my parents.
Dom
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can these be used in a hot water radiator application?

Asked by Mike 12 years ago

Add your answer

* Required Field
-

No. These are for steam systems only... Different psi and fitting... Steam systems go from 3-5maximum pressure and hot water systems are 12-15 psi.

Was this review helpful to you?
-

NO!

Was this review helpful to you?

Q: Why is my radiators making a hammering noise some times...???

Asked by Ron 15 years ago

Add your answer

* Required Field
- Jimmy

For single-pipe steam systems, water hammer occurs when the fast moving steam picks up water droplets and throws them into elbows at about 20 mph. This can be caused by a number of factors from improperly graded lines (they should all tilt toward the boiler eventually) to too-fast venting. Dan Holohan's The Lost Art of Steam Heating is a must-have book for single-pipe steam homeowners.

Was this review helpful to you?
- Anonymous

Water hammer occurs when water shuts off suddenly and the fast-moving water rushing through the pipe is brought to a quick halt, creating a sort of shock wave and a hammering noise. Bleeding air out of the system can resolve this issue.

Was this review helpful to you?
- brian

if your water level is too high in the steam boiler it also can cause water hammer due to steam picking up excess water and carrying it through the pipes.

Was this review helpful to you?

Q: Hi, I am looking for 1 of these,but I am not sure if this would work on my radiator. The air valve that I have on mine is a Dole 1A. The problem that I am having is that only 4 of the 12 fins heat up. I was told that there is most likely water in my radiator. So I took out the radiator and emptied what was probably 8 to 10 ounces of water and still the radiator does not heat up all the way. Any advice on what I can do?? Is it actually the air valve that is shot? Thank You

Asked by John 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement air vent for the Dole A1 is the Hoffman 401422. There could be a few issues with the steam system that could cause unheated radiator issues. You have to make sure that all the boiler piping is pitched back towards the boiler. You have to also make sure that your boiler is big enough for all the radiators in the system. If the boiler is to small they you will not get steam to all the radiators.

Was this review helpful to you?
- Charlie

Another remedy would be to shim the vent side of the radiator up a little bit so the water can run back down the pipe. Also, improper venting will cause the rad to not heat the whole way.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy