Apply to be a TradeMaster!
Main product image of 17C-2, 1/2" Angle Thermostatic Trap (Short Nipple)
Magnifying glass
Hover image to zoom

17C-2, 1/2" Angle Thermostatic Trap (Short Nipple)

Brand:
Hoffman
SKU:
401542
Rating:
(1)
Q&A:
(0)
17C-2, 1/2" Angle Thermostatic Trap (Short Nipple)
Magnifying glass
Hover image to zoom
$189.00 each
In Stock
In Stock
Get 13 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Specs

–
Product Type:

Steam Trap

Thermostatic Trap

Size:

1/2"

Body Pattern:

Angle

Series:

Series 17C

Max Pressure (PSI):

25

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Body Pattern
Max Pressure (PSI)
Connection Type
Steam Trap
Thermostatic Trap
1/2"
Angle
25
Threaded
Steam Trap
1/2"
Angle
25
Threaded

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Installed easily

Work very well. Price good. Shipping good. Matched up perfectly with existing installation.
Mike
Rock Springs, WY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy