Apply to be a TradeMaster!
Main product image of 17C-3, 3/4" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom

17C-3, 3/4" Angle Thermostatic Trap

Brand:
Hoffman
SKU:
402006
Rating:
(0)
Q&A:
(1)
17C-3, 3/4" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom
$270.90 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Series 17C Balanced Pressure BearTrap

Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.

Features:
  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Maximum operating pressure 25 psig
  • Meets Mil specification WW-T-696-E Type V, Style A, Class 1 and 2

Specs

–
Product Type:

Steam Trap

Body Pattern:

Angle

Series:

Series 17C

Size:

3/4"

Max Pressure (PSI):

25

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Body Pattern
Size
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Steam Trap
Angle
3/4"
25
Threaded
Steam Trap
Angle
3/4"
25
Threaded

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Some of my 3/4" or 1" Angle Thermostatic Traps use a slightly longer or shorter male nipple. Can you supply these other lenghts?

Asked by Gerald 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No we do not supply another 3/4" Trap that is a different length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy