Apply to be a TradeMaster!
Main product image of 1/2" 185 Angle Supply Valve
Magnifying glass
Hover image to zoom

1/2" 185 Angle Supply Valve

Brand:
Hoffman
SKU:
405099
Rating:
(0)
Q&A:
(0)
1/2" 185 Angle Supply Valve
Magnifying glass
Hover image to zoom
$173.65 each
In Stock
In Stock
Get 1 Wed, Oct 7
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
Features:
  • Model 185
  • For two-pipe steam and heating water systems
  • Modulating with dial and pointer
  • Brass construction
  • Non-rising handle with spring packed construction
  • Opens and closes in less than one turn
  • Arrow on handle indicates "ON" & "OFF" direction
  • Dial divisions make adjusting valve easy
  • Operating pressure:
  • 25" (635mm) Hg vacuum to 150 psig (10.3 bar) for steam service
  • 150 psig (10.3 bar) for water service
  • Maximum pressure 150 psig (10.3 bar)

  • **Image may not represent actual product.**

    Specs

    –
    Size:

    1/2"

    Material:

    Brass

    Application:

    2 Pipe Steam

    Hot Water

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy