Apply to be a TradeMaster!
Main product image of 3/4" 185C Angle Supply Valve
Magnifying glass
Hover image to zoom

3/4" 185C Angle Supply Valve

Brand:
Hoffman
SKU:
405102
Rating:
(0)
Q&A:
(0)
3/4" 185C Angle Supply Valve
Magnifying glass
Hover image to zoom
$194.51 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"

MANUALS (2)

Spec Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze, Brass

Description

–
Features:
  • Model 185
  • Suitable for two-pipe steam, hot water, cold water or steam
  • Modulating with dial and pointer
  • Brass/bronze construction
  • Non-rising handle with spring packed construction
  • Opens and closes in less than one turn
  • Arrow on handle indicates "ON" & "OFF" direction
  • Dial divisions make adjusting valve easy
  • Maximum temperature: 400° F
  • Maximum working pressure: 150 PSIG

  • **Image may not represent actual product.**

    Specs

    –
    Size:

    3/4"

    Material:

    Bronze

    Brass

    Application:

    2 Pipe Steam

    Hot Water

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy