The Day Savers – A National Tradesmen Day Contest
Main product image of 8C-S-3-125, 3/4" Straight Away Thermostatic Trap
Magnifying glass
Hover image to zoom

8C-S-3-125, 3/4" Straight Away Thermostatic Trap

Brand:
Hoffman
SKU:
H402004
Rating:
(0)
Q&A:
(0)
8C-S-3-125, 3/4" Straight Away Thermostatic Trap
Magnifying glass
Hover image to zoom
$242.20 each
In Stock
In Stock
Get 131 Mon, Sep 14 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
Straight Away
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

Series 8C Balanced Pressure BearTrap

Series 8C Balanced Pressure Thermostatic Steam Traps are for institutional and commercial heating system applications or others that require high capacity operation.

Features:
  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Meets Mil specification A-A-60001 Type V, Style A, Class 1-4

Specs

Body Pattern:

Straight Away

Product Type:

Steam Trap

Series:

Series 8C

Size:

3/4"

Max Pressure (PSI):

125

Connection Type:

Threaded

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Body Pattern
Product Type
Size
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Product Image of 8C-S-3-125, 3/4" Straight Away Thermostatic Trap
8C-S-3-125, 3/4" Straight Away Thermostatic Trap
SKU: H402004
Straight Away
Steam Trap
3/4"
125
Threaded
Straight
Steam Trap
3/4"
25
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy