Apply to be a TradeMaster!
Main product image of 3/4" NPT Straight Radiator Steam Trap
Magnifying glass
Hover image to zoom

3/4" NPT Straight Radiator Steam Trap

SKU:
134S
Rating:
(0)
Q&A:
(1)
3/4" NPT Straight Radiator Steam Trap
Magnifying glass
Hover image to zoom
$156.65 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Barnes & Jones 3/4" NPT Straight Radiator Trap Vacuum-25 PSIG. Heavy duty forged brass body, cover, union nut and tailpiece. Corrosion resistant seat and plug. All working parts factory calibrated within "Cage Unit" ensuring absolute uniformity of performance. 100% factory tested under live steam & condensate.

Specifications
  • 3/4" Straight pattern Steam Trap
  • 3/4" MNPT tailpiece, 3/4" FNPT outlet
  • Forged Brass body, cover, union nut & tailpiece
  • Operating Pressure Vac-25PSIG
  • Renew with Barnes & Jones Cage Unit 1929

Specs

–
Size:

3/4"

Body Pattern:

Straight

Material:

Brass

Max Pressure (PSI):

25

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Max Pressure (PSI)
Connection Type
Product Type
3/4"
Straight
25
Threaded
Steam Trap
3/4"
Straight Away
25
Threaded
Steam Trap
3/4"
Straight Away
125
Threaded
Steam Trap

You May Also Need

1-1/4" Straight Thermostatic Radiator Valve
SKU: 013G8032
Danfoss
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This steam trap doesn't appear in the photos with the threaded spud (union) It should be included, I just want to make sure. Thanks!

Asked by King of the Moon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Please disregard the photo, as this steam trap does include the union.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy