Apply to be a TradeMaster!
Main product image of 8" No-Hub Fitting Restraint 45-Degree
Magnifying glass
Hover image to zoom

8" No-Hub Fitting Restraint 45-Degree

Brand:
Holdrite
SKU:
117-8L
Rating:
(0)
Q&A:
(0)
8" No-Hub Fitting Restraint 45-Degree
Magnifying glass
Hover image to zoom
$105.84 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Angle
45°

Description

–
  • No-hub Fitting Restraint
  • 8" 1/16, 1/8 and 1/6 Bend Restraint
  • Kit includes (2) galvanized steel straps and (5) stainless steel band clamps
  • Specs

    –
    Size:

    8"

    Angle:

    45°

    Application:

    Plumbing

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy