Apply to be a TradeMaster!
Main product image of 1/2" , 3/4" Copper Bracket (3/4" Tubing on 6" Centers)
Magnifying glass
Hover image to zoom

1/2" , 3/4" Copper Bracket (3/4" Tubing on 6" Centers)

Brand:
Holdrite
SKU:
118-T6
Rating:
(0)
Q&A:
(0)
1/2" , 3/4" Copper Bracket (3/4" Tubing on 6" Centers)
Magnifying glass
Hover image to zoom
$10.15 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Copper

Description

–
  • Copper-Bonded, heavy-gage steel bracket
  • Supports 1/2" tubing on 4" and 8" centers and 3/4" tubing on 6" centers
  • Fits wihthin a 2-1/2" stud wall
  • Self locking stainless steel band & self-adhesive isolating felt included
  • Ideal for lavatory/sink stub outs or vertical mid span support

    Applications
  • Vertical
  • Sink
  • Pre-fab
  • Pipe on pipe support
  • Lavatory
  • Horizontal
  • Specs

    –
    Dimensions:

    9-1/8" x 1-3/4" x 1-1/2"

    Size:

    1/2"

    3/4"

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy