Apply to be a TradeMaster!
Main product image of 1/2", 3/4", 1" Galvanized Steel Pipe Bracket (3" x 1-3/4" x 3/4")
Magnifying glass
Hover image to zoom

1/2", 3/4", 1" Galvanized Steel Pipe Bracket (3" x 1-3/4" x 3/4")

Brand:
Holdrite
SKU:
121-W
Rating:
(0)
Q&A:
(0)
1/2", 3/4", 1" Galvanized Steel Pipe Bracket (3" x 1-3/4" x 3/4")
Magnifying glass
Hover image to zoom
$1.57 each
BOX UP & SAVE 8%
$36.25 box of 25
$1.45 each
In Stock
In Stock
Get 122 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Material
Galvanized Steel

Description

–
  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing any desired height
  • Provides 2" center line height from structure
  • Can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITE® #400 Series and #261/#262 inserts
  • Ideal for single pipe run applications including Copper, CPVC, and PEX

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal
  • Specs

    –
    Dimensions:

    3" x 1-3/4" x 3/4"

    Application:

    1 Pipe

    Size:

    1/2"

    3/4"

    1"

    Material:

    Galvanized Steel

    Product Type:

    Bracket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/2" Tubing Isolator
    SKU: 404-R
    Holdrite
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy