Apply to be a TradeMaster!
Main product image of 1" Copper Clip for Hyco Bar
Magnifying glass
Hover image to zoom
1" Copper Clip for Hyco Bar
Magnifying glass
Hover image to zoom
$2.62 each
In Stock
In Stock
Get 57 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper

Description

–
  • Ideal for lavatory/sink, water closet, water heater & others
  • Solid Copper clip for support of 1" tubing.

    Applications
  • Toilet
  • Urinal
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain
  • Specs

    –
    Dimensions:

    2-1/4" x 2-5/8"

    Size:

    1"

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    had touble finding these before I foun them at supply house.

    Got them fast and they were just what I needed.
    pat
    new york
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy