Apply to be a TradeMaster!
Main product image of 1/2", 3/4" Copper Flat Bracket (26" length)
Magnifying glass
Hover image to zoom

1/2", 3/4" Copper Flat Bracket (26" length)

Brand:
Holdrite
SKU:
150-26
Rating:
(1)
Q&A:
(0)
1/2", 3/4" Copper Flat Bracket (26" length)
Magnifying glass
Hover image to zoom
$6.34 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
26" Length

Description

–
  • Copper-Bonded, heavy-gage steel bracket
  • 5/8" and 7/8" holes on 4" centers
  • Ideal for multiple applications such as lavatory, water closet, & Water heater

    Applications
  • Water heater
  • Urinal
  • Toilet
  • T&P relief line
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain
  • Specs

    –
    Length (Inches):

    26"

    Size:

    1/2"

    3/4"

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    yes

    quality product with extraordinary service !
    fitter
    nevada
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy