Apply to be a TradeMaster!
Main product image of 3/4" Suspension Clamp (Plenum-rated)
Magnifying glass
Hover image to zoom

3/4" Suspension Clamp (Plenum-rated)

Brand:
Holdrite
SKU:
222-S
Rating:
(4)
Q&A:
(1)
3/4" Suspension Clamp (Plenum-rated)
Magnifying glass
Hover image to zoom
$3.04 each
In Stock
In Stock
Get 36 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • Suspension clamp
  • Ideal for CPVC, Copper, and PEX tubing
  • Meets ASTM E84 25/50 and UL 94 V-0 Requirements (Plenum-rated)

    Applications
  • Vertical
  • T&P relief line
  • Plenum support
  • Mid-span support
  • Horizontal
  • Dissimilar metal isolation
  • Water heater
  • Specs

    –
    Dimensions:

    1-7/8" x 1-3/4"

    Size:

    3/4"

    Product Type:

    Pipe Clamp

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Perfect for pipes crossing joists, etc.

    Perfect for pipes crossing joists, etc., at 90 degrees. We liked the low cost but well-made bracket. We used these on some PEX work. They provide sturdy support with some movement allowed.
    HotinTN
    TENNESSEE
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    3/4 suspension clamp.

    Use as cushion/suport when run copper pipe through metal studs. Easy install and does the job.
    Don
    Ronkonkoma, NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Mission accomplished

    Excellent bracket. Worked perfect for my project. Easy to install.
    Rodger
    Clarksboro, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great for holding up pex piping

    I used these to hold up some pex instead of drilling holes through my joists. They work great.
    Talen
    New England
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the maximum temperature for fluid in the pipe that this will support?

    Asked by stu 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Stu! The 220 series are designed for commercial & residential potable water services that don’t exceed 160 degrees.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy