Apply to be a TradeMaster!
Main product image of 2" Suspension Clamp
Magnifying glass
Hover image to zoom

2" Suspension Clamp

Brand:
Holdrite
SKU:
226
Rating:
(4)
Q&A:
(1)
2" Suspension Clamp
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 8%
$58.25 box of 25
$2.33 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Suspension clamp
  • Ideal for Copper, PEX, CPVC tubing
  • Mounts directly on HOLDRITE Stout Bracket or other surfaces

Applications
  • Vertical
  • Through-stud isolation
  • Mid-span support
  • Horizontal
  • Dissimilar metal isolation

Specs

–
Dimensions:

3-3/8" x 3-1/8"

Product Type:

Pipe Clamp

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Pre-Insulated AquaPEX Tubing - (100 ft. coil)
SKU: F6040750
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect for pipes crossing joists, etc.

Perfect for pipes crossing joists, etc., at 90 degrees. We liked the low cost but well-made bracket. We used these on some PEX work. They provide sturdy support with some movement allowed.
HotinTN
TENNESSEE
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 suspension clamp.

Use as cushion/suport when run copper pipe through metal studs. Easy install and does the job.
Don
Ronkonkoma, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mission accomplished

Excellent bracket. Worked perfect for my project. Easy to install.
Rodger
Clarksboro, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for holding up pex piping

I used these to hold up some pex instead of drilling holes through my joists. They work great.
Talen
New England
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the maximum temperature for fluid in the pipe that this will support?

Asked by stu 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Stu! The 220 series are designed for commercial & residential potable water services that don’t exceed 160 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy