Apply to be a TradeMaster!
Main product image of 1/2" Standard Clamp (Plenum-rated)
Magnifying glass
Hover image to zoom

1/2" Standard Clamp (Plenum-rated)

Brand:
Holdrite
SKU:
231-S
Rating:
(7)
Q&A:
(2)
1/2" Standard Clamp (Plenum-rated)
Magnifying glass
Hover image to zoom
$2.44 each
In Stock
In Stock
Get 90 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • Standard 2-hole clamp
  • Ideal for Copper, PEX, CPVC tubing
  • Mounts directly on HOLDRITE Stout Bracket or other surfaces
  • Meets ASTM E84 25/50 and UL 94 V-0 Requirements (Plenum-rated)

    Applications
  • Plenum support
  • Mid-span support
  • Horizontal
  • Dissimilar metal isolation
  • Vertical
  • Specs

    –
    Dimensions:

    2" x 7/8"

    Size:

    1/2"

    Product Type:

    Pipe Clamp

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.43 out of 7 reviews
    86% would recommend this product
    4.43
    out of 7 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    14%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Used these for flex natural gas line.

    We needed to firmly mount our natural gas grill's flex connection from the house gas line to our wood deck. This was the perfect size and strength for a "yellow' flexibie gas line. A firm mount with some slight movement allowed.
    HotinTN
    TENNESSEE
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent pipe bracket

    We liked the low cost but well-made bracket. We used these on some PEX work. They provide sturdy support with some movement allowed.
    HotinTN
    TENNESSEE
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would not buy this product again

    In the photo the clamp is black. What arrived is white. Where I am using this it needs to be black. The cost of returning it would be more than the cost of the product. This will be my last purchase from SupplyHouse.
    Warnock
    Dayton
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Ontime

    Delivered ontime and worked as expected
    Remodeling contractor
    Newcastle, Ca
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product and easy returns

    This is a good quality product. What sticks in my mind however was that this was the third size clamp that I had to try before I got the correct fit. And SupplyHouse was great about accepting the returns of the previous two sizes that I purchased. Couldn't ask for a better product or service.
    DGC
    Charlotte, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Gretat product that I couldn't find anywhere else.

    Excellent service. Would recommend...
    Bud
    San Diego
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    First Time

    Using to fasten to the PEX connect to a new Tankless hot water heater. The clips work great
    T-Bone
    Pennsylvania, Bushkill
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Can this clamp be used with Hydronic systems? What is the max temp for usage?

    Asked by Kurt 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, this clamp is approved for use with hydronic heating systems. It is approved for a maximum of 180 deg. F.

    Was this review helpful to you?

    Q: What is this made of plastic or metal? Thank you Alan

    Asked by non 12 years ago

    Add your answer

    * Required Field
    - Allen

    Plastic. It’s flexible enough to snap over a tube, via a slot in the back, and then you can screw it to framing or backboard.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy