Shop Klein Tools Limited Time Promotion
Main product image of 3/8"-1" FLAME FIGHTER Clamp for EZ-1 & Stout Brackets
Magnifying glass
Hover image to zoom

3/8"-1" FLAME FIGHTER Clamp for EZ-1 & Stout Brackets

Brand:
Holdrite
SKU:
250-S
Rating:
(0)
Q&A:
(0)
3/8"-1" FLAME FIGHTER Clamp for EZ-1 & Stout Brackets
Magnifying glass
Hover image to zoom
$4.25 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 1"

Description

–
  • Variable size pipe clamp
  • Ideal for securing tubing to EZ-Strut trapeze platform or HOLDRITE Stout Brackets
  • Meets requirements of UL 94 V-0 and ASTM E84 25/50 ratings

    Application:
  • Vertical
  • Tubing isolation
  • Trapeze
  • Plenum support
  • Overhead Support
  • Overhead pipe support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Dissimilar metal isolation
  • Specs

    –
    Product Type:

    Pipe Clamp

    Dimensions:

    2-3/8" x 2-5/8"

    Size:

    3/8"

    1/2"

    3/4"

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy