Apply to be a TradeMaster!
Main product image of 1"-2" Strut Clamp
Magnifying glass
Hover image to zoom
1"-2" Strut Clamp
Magnifying glass
Hover image to zoom
We no longer carry 287
Unavailable since March 4, 2026

Product Highlights

–
Product Highlight: Size
1", 1-1/2", 2"

Description

–
  • Variable size strut clamp
  • Ideal for securing Copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required and eliminates need for over 20 strut clamp SKUs
  • Fire retardant framework meets requirements UL 94 V-2 rating
  • Does not include isolation pads

    Application:
  • Vertical
  • Trapeze
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Specs

    –
    Size:

    1"

    1-1/2"

    2"

    Product Type:

    Pipe Clamp

    Dimensions:

    4-3/8" x 4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm