Apply to be a TradeMaster!
Main product image of 1-1/4" Galvanized Steel Swivel Ring
Magnifying glass
Hover image to zoom

1-1/4" Galvanized Steel Swivel Ring

Brand:
Holdrite
SKU:
303
Rating:
(2)
Q&A:
(0)
1-1/4" Galvanized Steel Swivel Ring
Magnifying glass
Hover image to zoom
$2.45 each
In Stock
In Stock
Get 287 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Note: Image is of 4" Galvanized Steel Swivel Ring.

  • Adjustable loop hanger
  • Ideal for noise & vibration isolation and dissimilar metal isolation
  • Galvanized steel loop hanger with 3/8" swivel nut and rubber liner
  • Conforms with Federal Specification WW-H-171, MSS SP-58 and SP-69

    Application:
  • Pipe hanger
  • Overhead
  • Horizontal
  • Acoustic Isolation
  • Specs

    –
    Size:

    1-1/4"

    IPS Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great hanger to use in supporting PVC drainage pipe.

    Simple band hanger with rubber cushioning that protects the pipe. I believe it may also help in noise reduction.
    none
    Ar
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    We already purchased more of these!

    Great for supporting tube and pipe, especially nice is the rubber covering that is both non-marking and deadens any sound or vibration noise transmitted by the tube.
    Tough Mudder Dennis
    Stoughton, WI
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy