Apply to be a TradeMaster!
Main product image of Ceiling Mount Suspended Platform w/ Wall Mount (21-1/4" x 21-1/4)
Magnifying glass
Hover image to zoom

Ceiling Mount Suspended Platform w/ Wall Mount (21-1/4" x 21-1/4)

Brand:
Holdrite
SKU:
40-SWHP-W
Rating:
(3)
Q&A:
(0)
Ceiling Mount Suspended Platform w/ Wall Mount (21-1/4" x 21-1/4)
Magnifying glass
Hover image to zoom
$260.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Wall mounted equipment platform
  • 1" PVC drain fitting included (MIP/socket)
  • Pre-assembled and water-tight
  • 375 lb. load rating
  • Includes hanger rods and hardware
  • Can adapt to concrete or framed walls

    Application:
  • Water heater support
  • Equipment support
  • Specs

    –
    Dimensions:

    21-1/4" x 21-1/4"

    Product Type:

    Suspended Platform

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 3 reviews
    100% would recommend this product
    4
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    33%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Heavy Duty and easy install!

    Perfect application for its intended use!
    MP
    Altoona, PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again only if came with the right hardware

    All hardware wrong , 3.5" bolts for a 4" pan , how that happen . Both screws thread bars , wore damage threads .
    George
    CA - California
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very versatile product

    I have used this product on a number of projects, works great, reliable and easy to install.
    M Paul General Contractors
    Oviedo, FL.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy