Apply to be a TradeMaster!
Main product image of 1" Red Tubing Isolator (UL 94 V2 Rated)
Magnifying glass
Hover image to zoom

1" Red Tubing Isolator (UL 94 V2 Rated)

Brand:
Holdrite
SKU:
426-RR
Rating:
(1)
Q&A:
(0)
1" Red Tubing Isolator (UL 94 V2 Rated)
Magnifying glass
Hover image to zoom
$0.36 each
In Stock
In Stock
Get 242 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • Thru-stud isolator for metal studs/brackets
  • Integrates with HOLDRITE® #121 and #125 series brackets
  • Positioning and dissimilar metal isolation for Copper, CPVC, and PEX tubing
  • Metal UL 94 V2 requirements
  • Red color to signify hot water piping

    Applications
  • Vertical
  • Tubing isolation
  • Through-stud isolation
  • Horizontal
  • Specs

    –
    Size:

    1"

    Product Type:

    Tubing Isolator

    Ratings:

    UL 94 V2 Rated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Easy Tube isolator

    I use this product along with the factory or custom supports. Easy to use and keeps the pipe supported and from contact with the sheet metal supports.
    HVAC Matt
    Los Angeles, CA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy