Apply to be a TradeMaster!
Main product image of 1" Tubing Isolator (Plenum Rated)
Magnifying glass
Hover image to zoom
1" Tubing Isolator (Plenum Rated)
Magnifying glass
Hover image to zoom
$1.42 each
BOX UP & SAVE 7%
$33.00 box of 25
$1.32 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • Through-stud isolator
  • Ideal for metal thru-stud applications and integrates with HOLDRITE® #121 and #125 series brackets
  • Positioning and dissimilar metal isolation for Copper, CPVC, and PEX tubing
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements (Plenum-rated)

    Applications
  • Vertical
  • Tubing isolation
  • Through-stud isolation
  • Horizontal
  • Specs

    –
    Size:

    1"

    Product Type:

    Tubing Isolator

    Features:

    Plenum-Rated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy