Apply to be a TradeMaster!
Main product image of Ceiling Mount Suspended Platform w/ Cross Braces without Hardware (28-1/2" x 28-1/2" Pan x 3" Pan)
Magnifying glass
Hover image to zoom

Ceiling Mount Suspended Platform w/ Cross Braces without Hardware (28-1/2" x 28-1/2" Pan x 3" Pan)

Brand:
Holdrite
SKU:
60-SWHP
Rating:
(3)
Q&A:
(0)
Ceiling Mount Suspended Platform w/ Cross Braces without Hardware (28-1/2" x 28-1/2" Pan x 3" Pan)
Magnifying glass
Hover image to zoom
$423.10 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/4" Connection

Description

–
Note: Hardware NOT included
  • Ceiling mounted equipment platform
  • 1-1/4" PVC drain fitting included (MIP/socket)
  • Cross Brace for seismic restraint
  • Adapts to 3/8" or 1/2" threaded hanger rod
  • Pre-assembled and water-tight
  • Up to 50 gallons or 750 lb. load rating

    Application:
  • Water heater support
  • Equipment support

Specs

–
Dimensions:

28-1/2" x 28-1/2"

Connection Size:

1-1/4"

Product Type:

Suspended Platform

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Heavy Duty and easy install!

Perfect application for its intended use!
MP
Altoona, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again only if came with the right hardware

All hardware wrong , 3.5" bolts for a 4" pan , how that happen . Both screws thread bars , wore damage threads .
George
CA - California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very versatile product

I have used this product on a number of projects, works great, reliable and easy to install.
M Paul General Contractors
Oviedo, FL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy