Apply to be a TradeMaster!
Main product image of 3/4" Plastic Stub-Out Clamp
Magnifying glass
Hover image to zoom

3/4" Plastic Stub-Out Clamp

Brand:
Holdrite
SKU:
702-H
Rating:
(1)
Q&A:
(0)
3/4" Plastic Stub-Out Clamp
Magnifying glass
Hover image to zoom
$2.78 each
In Stock
In Stock
Get 179 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
3/4" Plastic Stub-Out Clamp

Features:
  • Excellent stub-out support clamp for 3/4" CTS tubing
  • Compatible with all 3/4" CTS tubing materials: copper, PEX and CPVC
  • Ideal for 3/4" water heater rough-in support
  • Integrates into a variety of HOLDRITE support brackets #103-18, #103-26, #709 and #721
  • Torchless Solution. Provides rigid stub-out support without glue, solder or hardware
  • Fast and simple for both professional plumbers and DIYers

Specs

–
Size:

3/4"

Product Type:

Insert
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
You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Firm grip, but only suitable for deeper walls

This clamp holds a firm grip on the pipe and is reasonably robust. The plastic tabs securing the clamp to the metal bracket are a little flimsy but held up for me. This clamp is used with a metal bracket, which are purchased separately. The clamp depth extending behind the metal bracket may be an issue for some installations. I measured it at 1-5/16". Add the thickness of the pipe and a tee or elbow fitting, and you are getting close to the depth of a standard stud cavity. In narrow walls your pipe either will not fit, or will be right up against the drywall on the other side. I ended up switching to a solderable copper plate bracket because of this, as that style of stub-out let me keep the pipe in the center of the stud cavity away from potential nail and screw punctures.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?