Apply to be a TradeMaster!
Main product image of 23"-40" Galvanized Steel Trapeze Bracket
Magnifying glass
Hover image to zoom
23"-40" Galvanized Steel Trapeze Bracket
Magnifying glass
Hover image to zoom
$13.78 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length
23" to 40"

Description

–
  • Adjustable length telescoping trapeze platform
  • Ideal for multiple pipe run application including Med Gas, Natural gas, Copper, CPVC, & PEX
  • Galvanized steel trapeze platform
  • Works best with HOLDRITE #250 and #280 Clamps
  • Attaches to standard 3/8" all-thread rod with load rating up to 1,100 pounds
  • Includes 4 screws for pipe clamp attachment

    Application:
  • Trapeze
  • Plenum support
  • Overhead Support
  • Overhead pipe support
  • Overhead
  • Medical gas support
  • J-Box support
  • Horizontal
  • Specs

    –
    Material:

    Galvanized Steel

    Length:

    23" to 40"

    Product Type:

    Bracket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy