Apply to be a TradeMaster!
Main product image of 1"-2" Hollow Non-Telescoping Deck Sleeve for Plastic and Metal Pipe (7-3/4" Tall)
Magnifying glass
Hover image to zoom

1"-2" Hollow Non-Telescoping Deck Sleeve for Plastic and Metal Pipe (7-3/4" Tall)

Brand:
Holdrite
SKU:
HFP-H3B
Rating:
(0)
Q&A:
(0)
1"-2" Hollow Non-Telescoping Deck Sleeve for Plastic and Metal Pipe (7-3/4" Tall)
Magnifying glass
Hover image to zoom
$11.75 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
3"

Description

–
Features:
  • UL Listed sleeves, when installed per UL systems
  • Firestopping provided by others (no intumescent material included), can achieve 2 or 3-hour F-Ratings
  • 7-3/4” Non-telescoping design. Cut to as short as 4-1/2”.
  • Available for ½” to 6” penetrants – piping, etc.
  • For insulated and non-insulated pipes
  • Fast, simple concrete sleeve for flat form decks
  • Includes locator whiskers, to locate buried sleeves
  • Dimensions on sleeve allows for simple height adjustment when cutting
  • Safety caps meet OSHA hole cover requirements
  • No field assembly required
  • Sleeve remains in slab, unlike typical hollow sleeves
  • Accepts HOLDRITE HydroFlame Pro Series Corrugated Metal Deck Plate, for corrugated deck forms
  • Extensions are available
  • A variety of accessories are available

Specs

–
Nominal Penetrant Size:

1" - 2"

Penetrating Pipe Type:

Plastic and Metal

ID:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy