Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Penetrating Pipe Type
–

Metal (2)
Plastic and Metal (2)

Nominal Penetrant Size
–

1" (1)
1/4" - 1-1/4" (1)
2" (1)
2-1/2" (1)
4" (2)
6" (1)

ID
–

1-7/8" (1)
3" (1)
7-1/2" (1)

Non-Telescoping Hollow Sleeves

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4"-1-1/4" Hollow Non-Telescoping Deck Sleeve for Plastic and Metal Pipe (7-3/4" Tall)
$11.40 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1"-2" Hollow Non-Telescoping Deck Sleeve for Plastic and Metal Pipe (7-3/4" Tall)
$11.75 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 2-1/2"-4" Hollow Non-Telescoping Deck Sleeve for Metal Pipe (7-3/4" Tall)
$13.77 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 4"-6" Hollow Non-Telescoping Deck Sleeve for Metal Pipe (7-3/4" Tall)
$16.69 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Non-Telescoping Hollow Sleeves

Non-telescoping hollow sleeves are fixed-length wall sleeves used to create a clean, finished opening through a wall for a through-the-wall air conditioner or heat pump unit. Unlike a telescoping sleeve, which has an adjustable inner and outer section that slides to fit different wall thicknesses, a non-telescoping sleeve is a single fixed-length piece cut or ordered to match a specific wall depth. The hollow design means the sleeve has no bottom panel, leaving an open channel through the wall rather than a supported pan or shelf. These sleeves are typically used in new construction or when a wall's exact thickness is already known, since the fixed length has to be selected correctly before installation rather than adjusted on site the way a telescoping sleeve can be.

Subcategories

  • Galvanized Steel Sleeves: Galvanized steel sleeves resist corrosion from condensation and outdoor exposure at the wall opening, making them a common choice for both residential and light commercial installations. The rigid steel construction also holds its shape well during installation and over the life of the unit.
  • Aluminum Sleeves: Aluminum sleeves offer a lighter-weight alternative to steel while still resisting corrosion, which can simplify handling during installation, particularly on upper floors or in retrofit work where a lighter sleeve is easier to maneuver into place.
  • Custom-Length Sleeves: Custom-length sleeves are ordered or cut to a specific wall thickness rather than a standard stock length, which suits walls that fall outside common thickness ranges, such as thicker masonry or insulated wall assemblies.
  • Buying Guide

    Selecting a non-telescoping hollow sleeve starts with measuring the exact wall thickness where the unit will be installed, since the fixed length has to match the wall depth precisely. Unlike a telescoping sleeve, there's no adjustment available after the sleeve is ordered, so an accurate measurement before purchase is essential to avoid a sleeve that's too short or too long for the opening.

    Sleeve dimensions also need to match the specific air conditioner or heat pump model that will sit inside it, since through-the-wall units are built to fit standard sleeve opening sizes. Confirming the unit's required sleeve dimensions against the sleeve being purchased avoids a mismatch that prevents proper installation or airflow.

    Material choice affects long-term durability at the wall opening. Galvanized steel holds up well against condensation and general wear, while aluminum offers a lighter option that's easier to handle during installation without sacrificing corrosion resistance.

    Because these sleeves have no bottom panel, the surrounding wall framing or opening needs to provide adequate support for the sleeve and the unit it will hold. Confirming the wall opening is framed and sized correctly before installation helps the sleeve sit level and secure once the unit is in place.

    Frequently Asked Questions

    What's the difference between a telescoping and non-telescoping sleeve?

    A telescoping sleeve has an adjustable inner and outer section that slides to fit different wall thicknesses, while a non-telescoping sleeve is a single fixed-length piece that has to be selected or cut to match a specific wall depth before installation.

    When is a non-telescoping sleeve the better choice?

    Non-telescoping sleeves suit new construction or situations where the exact wall thickness is already known, since the fixed length can be ordered correctly up front without needing on-site adjustment.

    What does hollow mean in this context?

    Hollow describes a sleeve with no bottom panel, leaving an open channel through the wall rather than a supported pan or shelf underneath the unit.

    How is the correct sleeve length determined?

    The sleeve length needs to match the exact thickness of the wall where the unit will be installed. Since a non-telescoping sleeve can't be adjusted after purchase, measuring the wall accurately beforehand is essential.

    Does sleeve material affect performance?

    Material mainly affects durability and weight. Galvanized steel resists corrosion and holds its shape well, while aluminum offers a lighter option that's easier to handle during installation while still resisting corrosion.

Didn't find what you're looking for? 
Let us know
.