Apply to be a TradeMaster!
Main product image of 3/4" Insulation Coupling Steel Strut Clamp (3/4" Thick)
Magnifying glass
Hover image to zoom

3/4" Insulation Coupling Steel Strut Clamp (3/4" Thick)

Brand:
Holdrite
SKU:
HR-726087
Rating:
(0)
Q&A:
(0)
3/4" Insulation Coupling Steel Strut Clamp (3/4" Thick)
Magnifying glass
Hover image to zoom
$12.13 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: OD
7/8"

Description

–
Fits 3/4" nominal pipe/tube (7/8" actual O.D.) insulated with 3/4" wall thickness. This steel strut-mount coupling is sized to the pipe's true outside diameter - not its nominal trade size - for a snug, gap-free fit over the insulation. Outside Diameter (O.D.) vs. Nominal Size: O.D. is the exact physical measurement across the pipe or tube's exterior - the sizing method used for HVAC, refrigeration (ACR), and copper tubing (e.g., 7/8" O.D. tubing measures exactly 0.875" across). Nominal size, by contrast, is a trade designation for iron, steel, or CTS copper pipe that approximates the inside diameter rather than the true outer edge - for standard CTS copper pipe, actual O.D. is always 1/8" larger than the nominal size (e.g., 3/4" Nominal = 7/8" O.D.).

Features
  • HOLDRITE Steel Strut Mount
  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Ideal for overhead insulated pipe on a trapeze

Applications
  • Plenum support
  • Insulated pipe support
  • Horizontal

Specs

–
OD:

7/8"

Size:

3/4"

Insulation Thickness:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy