Apply to be a TradeMaster!
Main product image of 1/2" Insulation Coupling Steel Strut Clamp (1" Thick)
Magnifying glass
Hover image to zoom

1/2" Insulation Coupling Steel Strut Clamp (1" Thick)

Brand:
Holdrite
SKU:
HR-728062
Rating:
(1)
Q&A:
(0)
1/2" Insulation Coupling Steel Strut Clamp (1" Thick)
Magnifying glass
Hover image to zoom
$12.22 each
In Stock
In Stock
Get 87 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: OD
5/8"

Description

–
Fits 1/2" nominal pipe/tube (5/8" actual O.D.) insulated with 1" wall thickness. This steel strut-mount coupling is sized to the pipe's true outside diameter - not its nominal trade size - for a snug, gap-free fit over the insulation. Outside Diameter (O.D.) vs. Nominal Size: O.D. is the exact physical measurement across the pipe or tube's exterior - the sizing method used for HVAC, refrigeration (ACR), and copper tubing (e.g., 5/8" O.D. tubing measures exactly 0.625" across). Nominal size, by contrast, is a trade designation for iron, steel, or CTS copper pipe that approximates the inside diameter rather than the true outer edge - for standard CTS copper pipe, actual O.D. is always 1/8" larger than the nominal size (e.g., 1/2" Nominal = 5/8" O.D.).

Features
  • HOLDRITE Steel Strut Mount
  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Ideal for overhead insulated pipe on a trapeze

Applications
  • Plenum support
  • Insulated pipe support
  • Horizontal

Specs

–
OD:

5/8"

Size:

1/2"

Insulation Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Insulation Coupling Steel Strut Clamp (1" Thick)
SKU: HR-728112
Holdrite

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good clamps for insulation

clamps work good to insulate piping,the only down side is that you cannot install after pipe is together, you have to slide on while assembling,plastic donnut will be loose but will tighten down with clamps to stop pipe from moving, you may need to unstall a few extra on a long vertical run to keep pipe from sliding
hvac guy
san jose ca.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy