Apply to be a TradeMaster!
Main product image of 10" - 16" SL1 Slider Bracket Kit w/ #253 Variable Closure Clamp
Magnifying glass
Hover image to zoom

10" - 16" SL1 Slider Bracket Kit w/ #253 Variable Closure Clamp

Brand:
Holdrite
SKU:
SL1-1
Rating:
(0)
Q&A:
(0)
10" - 16" SL1 Slider Bracket Kit w/ #253 Variable Closure Clamp
Magnifying glass
Hover image to zoom
$5.01 each
In Stock
In Stock
Get 40 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10" to 16"

Description

–

The HoldRite Slider Bracket Kit includes a galvanized steel telescoping bracket and variable closure clamp for use in supporting tube or stub outs.

Made from sturdy galvanized steel, the SL Series Slider Bracket comes in two telescoping lengths and is pre-loaded with variable closure clamps. It can securely hold 1/2" - 1" copper, PEX, or CPVC pipes. The bendable end tabs allow for easy attachment between studs or joists, and you have the option to recess or surface mount it. With a hole pattern on three sides, this bracket is compatible with a wide range of other clamps and fittings, making it a practical choice for your job.


Features:

  • Telescoping design supports 1/2" - 1"copper, PEX, or CPVC pipes.
  • Numerous clamps and fittings integrate onto multiple sides of the Stout Bracket for superior strength and versatility.

Specifications:

  • Pipe Size: 1/2" - 1"

Specs

–
Length:

10" to 16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy