Apply to be a TradeMaster!
Main product image of 2" TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom

2" TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug

Brand:
Holdrite
SKU:
TRPVCNH2A
Rating:
(0)
Q&A:
(0)
2" TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom
$20.93 each
BOX UP & SAVE 9%
$190.50 box of 10
$19.05 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Features:
  • TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug
  • Includes Black PVC Test/Cleanout Tee, Black PVC Spanner Ring and Cleanout Plug for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping hybrid systems
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
  • Pressure ratings up to 50' head of water / 5 psi (air): 2" & 3" up to 50' head, 4" & 6" up to 40' head

Specs

–
Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy