Apply to be a TradeMaster!
Main product image of 6" TESTRITE Test Wedge
Magnifying glass
Hover image to zoom

6" TESTRITE Test Wedge

Brand:
Holdrite
SKU:
TRW6
Rating:
(0)
Q&A:
(0)
6" TESTRITE Test Wedge
Magnifying glass
Hover image to zoom
$94.64 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Size: 
6"
2"3"4"6"
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Features:
  • Compatible with TESTRITE PVC, ABS, and No-Hub Cast Iron Test/Cleanout Tees
  • For use with TESTRITE Test/Cleanout Tees ONLY
  • Reusable (2X more uses than inflatable devices)
  • Triple seal protection
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed

Specs

–
Features:

Standard

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy