Apply to be a TradeMaster!
Main product image of 4" TESTRITE Test Wedge
Magnifying glass
Hover image to zoom

4" TESTRITE Test Wedge

Brand:
Holdrite
SKU:
TRW4
Rating:
(1)
Q&A:
(0)
4" TESTRITE Test Wedge
Magnifying glass
Hover image to zoom
$33.00 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Compatible with TESTRITE PVC, ABS, and No-Hub Cast Iron Test/Cleanout Tees
  • For use with TESTRITE Test/Cleanout Tees ONLY
  • Reusable (2X more uses than inflatable devices)
  • Triple seal protection
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed

Specs

–
Features:

Standard

Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this again!

This made my drain plumbing test and install a breeze!
Rich
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy